This item is Discontinued.

Top Quality Front Suspension Control Arm & Ball Joint Kit For Toyota RAV4 Lexus NX200t NX300 NX300h K72-100617

This item is Discontinued.

Top Quality

Front Suspension Control Arm & Ball Joint Kit For Toyota RAV4 Lexus NX200t NX300 NX300h (Discontinued)

Mfr # K72-100617
Zoro # G712223879
UPC # 827098206271
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K72-100617
Zoro #
G712223879
UPC #
827098206271
Country of Origin
China

Description

Complete Control Assembly Arm Pre-Assembled With Bushings, Mounts & Ball Joints (When Applicable) - No additional parts or tools required for installation


  • TQ metal bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the control arm
  • TQ steel composition results in a stronger component
  • Our full-ball metal stud provides smooth, consistent, rotational movement resulting in more responsive steering
  • Forged, CNC-machined shell leads to high-quality, precision-made performance and additional strength
  • Part Reference Numbers : CB74213PR CB74213 MS86163 MS86197 GS86163 GS86197 CMS86163 CMS86197 CK620586 K620586 RK620586 136168 2606389 4806942050
  • Part Reference Numbers : CB74214PR CB74214 MS86164 MS86198 GS86164 GS86198 CMS86164 CMS86198 CK620587 K620587 RK620587 146168 2606390
  • Kit Includes: 2x Front Lower Suspension Control Arm and Ball Joint Assembly (Both Side)
  • Part Reference Numbers : K620586 521-249 CB74213 MS86163 GS86163 CMS86163 RK620586 136168 2606389 CK620586 K620587 521-250 CB74214 MS86164 GS86164 CMS86164 RK620587 146168 2606390 CK620587

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.