Shop TOP SAFETY
See all product information
Create Account
Bio-Safety Belt Pak Kit
- Mfr # 640-687
- Zoro # G4109026
product price:Â
$
20.89
/ea
Key Features
Color
Red
Width
7.75 In
Height
5.25"
Includes
(2) Absorbent Wipers, (2) Pair of Vinyl Gloves, (2) Sani-Dex Antimicrobial Hand Wipes, Infectious Waste Bag (26 in H x 15 in W x 9 in D) and Tie, Packet RedZ Absorbent Geads (f 1L of spill), Scraper/Scoop, Super Sani-Cloth Hard-Surface Disinfectant Wipe
Container Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640-687
- Zoro #
- G4109026
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Bio-Safety Belt Pak Kit
- Color
- Red
- Includes
- (2) Absorbent Wipers, (2) Pair of Vinyl Gloves, (2) Sani-Dex Antimicrobial Hand Wipes, Infectious Waste Bag (26 in H x 15 in W x 9 in D) and Tie, Packet RedZ Absorbent Geads (f 1L of spill), Scraper/Scoop, Super Sani-Cloth Hard-Surface Disinfectant Wipe
- Container Color
- Red
- Product Type
- Spill Kit
- Sorbents Included
- (2) Absorbent Wipers, Packet RedZ Absorbent Geads (f 1L of spill)
- PPE Included
- (2) Pair of Vinyl Gloves, Eye Shield and Mask
- Additional Components Included
- (2) Sani-Dex Antimicrobial Hand Wipes, Infectious Waste Bag (26 in H x 15 in W x 9 in D) and Tie, Scraper/Scoop, Super Sani-Cloth Hard-Surface Disinfectant Wipe
- Number of Masks Included
- 1
- Number of Scoops Included
- 1
Dimensions
- Width
- 7.75 In
- Height
- 5.25"
Description
Spill Kit, Red, Sorbents Included (2) Absorbent Wipers, Packet RedZ Absorbent Geads (f 1L of spill), PPE Included (2) Pairs Vinyl Gloves, (1) Face Mask with Eye Shield, Additional Components Included (2) Sani-Dex Antimicrobial Hand Wipes, Infectious Waste Bag (26 in H x 15 in W x 9 in D) and Tie, Super Sani-Cloth Hard-Surface Disinfectant Wipe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.