Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Black, 6 in W x 2 in L

  • Mfr # SG7126CBS

  • Zoro # G008611625


product price: $231.99
/pk 50, $4.64/ea
Free Shipping & Returns

Key Features

Width
6 in
Color
Black
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG7126CBS
Zoro #
G008611625
UPC #
5700304500
Country of Origin
Taiwan, Province of China

Dimensions

Width
6 in
Length
2 in

Details

Item
Solid
Color
Black

Description

Easy to install. The water and chemical resistance solvent based acrylic adhesive system allows for adhesion over a wide variety of surfaces. The skid resistance tape is constructed of a durable 46-grit aluminum oxide compound for excellent durability and longevity in both indoor and outdoor applications. Use on ladders, ramps, loading docks, and walkways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.