Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Yellow, 4 in W x 60 in L

  • Mfr # SG3304Y

  • Zoro # G108611631


product price: $108.89
/ea
Free Shipping & Returns

Key Features

Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3304Y
Zoro #
G108611631
UPC #
57003057005
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 in
Length
60 in

Details

Item
Solid
Color
Yellow

Description

Tape and adhesive are water, chemical and oil resistant for use in both indoor & outdoor applications. Premium grade colored anti-slip tape are an effective way to offer visual warning of a slip and fall hazard. The surface is an aggressive mineral abrasive compound on a thick PVC liner. Tape will adhere to most any clean, dry surface with an acrylic adhesive system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.