
Connector, 1/2 in, Set Screw, Steel, Zinc Plated
Mfr # 631S
Zoro # G516109799
product price: $7.55
/pk 50, $0.15/eaSold in multiples of 2 for $15.10
Key Features
Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
631S
Zoro #
G516109799
UPC #
75133823000
Country of Origin
China
Dimensions
Trade Size
1/2 in
Details
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Description
1/2in, Zinc Plated Steel, Concrete Tight, Set Screw, EMT Conduit Connector 500 per Case
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.