Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting 1", Threaded, Aluminum

  • Mfr # 625031

  • Zoro # G504053660


product price: $20.79
/ea

Key Features

Trade Size
1"
Connection Type
Threaded
Material
Aluminum
Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625031
Zoro #
G504053660
UPC #
751338208612
Country of Origin
China

Dimensions

Trade Size
1"
Size
1 in

Details

Item
Conduit Fitting
Connection Type
Threaded
Material
Aluminum

Description

  • Copper-Free Aluminum Construction
  • Gasket Is Fiber Material
  • with Cover and Gasket
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.