Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Bushing, Steel, Red

  • Mfr # 623658

  • Zoro # G310660342


product price: $9.39
/ea

Key Features

Conduit Fitting Type
Bushing
Material
Steel
Color
Red
Size
1" X 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
623658
Zoro #
G310660342
UPC #
751338200906
Country of Origin
United States

Dimensions

Size
1" X 3/4"

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Material
Steel
Color
Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.