Zoro Homepage

Conduit Fitting Cap, 2", Clamp On, Aluminum

  • Mfr # 736

  • Zoro # G315289951


product price: $22.89
/ea

Key Features

Conduit Fitting Type
Cap
Trade Size
2"
Connection Type
Clamp On
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
736
Zoro #
G315289951
UPC #
751338176904
Country of Origin
China

Dimensions

Trade Size
2"

Details

Item
Conduit Fitting
Conduit Fitting Type
Cap
Connection Type
Clamp On
Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.