Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Cap, 3 in, Clamp on, Aluminum

  • Mfr # 738

  • Zoro # G204001848


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Cap
Trade Size
3 in
Connection Type
Clamp on
Material
Aluminum
Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
738
Zoro #
G204001848
UPC #
751338177109
Country of Origin
China

Dimensions

Trade Size
3 in
Size
3"

Details

Item
Conduit Fitting
Conduit Fitting Type
Cap
Connection Type
Clamp on
Material
Aluminum

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Service Entrance Cap 3 in. Aluminum
  • Aluminum
  • Clamp on type
Specifications
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.