Zoro Homepage

Conduit Fitting Connector, 3/4 in, Liquid-Tight, Nylon, Gray

  • Mfr # P492

  • Zoro # G004014321


product price: $16.35
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Liquid-Tight
Material
Nylon
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P492
Zoro #
G004014321
UPC #
751338216709
Country of Origin
China

Dimensions

Trade Size
3/4 in
Size
3/4"

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Nylon
Color
Gray

Description

Straight Liquidtight Connector nm 90 deg Angle, Gray - 0.75 in.

90 Degree. Component type. For flexible nonmetallic liquid tight tubing. Nylon. Gray.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Dimension: 0.22 x 0.22 x 0.22 in.
  • Cube: 0.01
  • Weight: 0.11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.