Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Connector, 1-1/4 in, Compression, Steel, zinc plated

  • Mfr # 654S

  • Zoro # G714870798


product price: $14.59
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/4”
Connection Type
Compression
Material
Steel
Finish
zinc plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654S
Zoro #
G714870798
UPC #
751338168206
Country of Origin
China

Dimensions

Trade Size
1-1/4”

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Finish
zinc plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.