Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Connector, 1/2 in, Set Screw, Die Cast Zinc

  • Mfr # 771

  • Zoro # G304001847


product price: $11.19
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Set Screw
Material
Die Cast Zinc
Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771
Zoro #
G304001847
UPC #
751338179608
Country of Origin
China

Dimensions

Trade Size
1/2 in
Size
1/2"

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Die Cast Zinc

Description

Emt Offset Connector 0.5 in. Zinc

EMT to box. Set screw type. Concrete tight when taped. Zinc die cast.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.