Zoro Homepage

Emt Straps 2-Hole 2 in. Steel

  • Mfr # 526

  • Zoro # G114849073


product price: $10.69
/ea

Key Features

Material
Steel
For Use With
Conduit; EMT
Nominal/Conduit Pipe
2 in
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526
Zoro #
G114849073
UPC #
751338150003
Country of Origin
China

Details

Item
Strap
Material
Steel
For Use With
Conduit; EMT
Nominal/Conduit Pipe
2 in
Finish
Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.