Zoro Homepage

Liquid Tight Conduit, 3/4 in Trade Size, 100 ft, Gray

  • Mfr # HF134

  • Zoro # G515369873


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Trade Size
3/4 in
Nominal Length
100 ft
Jacket Color
Gray
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF134
Zoro #
G515369873
UPC #
751338300200
Country of Origin
China

Dimensions

Trade Size
3/4 in
Nominal Length
100 ft

Details

Item
Liquid Tight Conduit
Jacket Color
Gray
Jacket Material
PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.