Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Hole Strap, Conduit Use, Steel

  • Mfr # 510BX

  • Zoro # G104001641


product price: $27.89
/ea

Key Features

Material
Steel
For Use With
Conduit
Cable Range
14 to 10 AWG
Nominal/Conduit Pipe
1/2
Finish
ZINC PLATED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510BX
Zoro #
G104001641
UPC #
751338155909
Country of Origin
China

Details

Item
One Hole Strap
Material
Steel
For Use With
Conduit
Cable Range
14 to 10 AWG
Nominal/Conduit Pipe
1/2
Finish
ZINC PLATED

Description

BX straps. One hole. Steel. 14/2 to 10/3. 100 Per Box.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Bx Strap 1 Hole 14-2 to 10-3
  • Pack of 100
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.01 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.