Zoro Homepage

41 in. Rfitness Professional Long Loop Stretch Latex Exercise Band; Blue - Heavy

  • Mfr # TO93501

  • Zoro # G003782979


product price: $66.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO93501
Zoro #
G003782979
UPC #
654204413991
Country of Origin
China

Description

RFitness Professional Long Loop Exercise Band is made out of the highest quality of latex - natural rubber- in Malaysia, the biggest producer of rubber. Our exercise bands are specially formulated to have professional strength and an increased durability with superior tearing/snapping resistance! Perfect designed for exercise, Pilates, Yoga, stretching, toning, body sculpting, resistance & strength training, physiotherapy and even for point work in ballet. They are versatile, adaptable to multiple fitness levels and to facilitate the entire body workout! Last but not least, they are lightweight & perfect for travel!

Use them at home, in the office, at the gym or even on the plane! These bands can be used independently, doubled up, or together. RFitness offers a variety of resistance bands including Flat Bands, Long Loop Bands, Short Loop Bands, Floss Bands and Exercise Tubing. They are excellent substitutes for free weights and workout machines. No Matter what your exercise needs and goals are, provides a solution for you to achieve more easily and conveniently.

Features
  • Rfitness Professional Long Loop Stretch Latex Exercise Band
Specifications
  • Color: Blue
  • Size: 41" & Heavy
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.