Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

440 lb x 4 oz Physician Beam Scale

  • Mfr # TO45207

  • Zoro # G203773067


product price: $383.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO45207
Zoro #
G203773067
UPC #
654204075939
Country of Origin
China

Description

The HS-200M is a mechanical device for use where either weight or height measurements are needed. The scale provides height measurements on easy-to-read linear beams in bold dual markings. It has a large weighing range and can measure height from 60 cm to 210 cm (24" to 84").
Constructed of steel with a durable white fi nish, this scale will provide years of service in normal applications.
Each scale comes with rollers for easy transport. Some assembly required. Height measurement is included with both metric/centimeters and feet/inches.
  • 200 kg (440 lb) Capacity.
  • Height Gauge to 210cm (7 ft).
  • Rollers Included for Easy Transport.
  • Easy to Read Dual Beam.
  • Dual Marked in Kilograms / Pounds.
  • Durable Construction.
  • Accurate Full Range Weights.
  • Large 375 mm x 275 mm (14.75" x 10.8") Weighing Platform.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.