Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Hand Warmer- Pink

  • Mfr # TO130628

  • Zoro # G004031021


product price: $57.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO130628
Zoro #
G004031021
UPC #
654204662160
Country of Origin
China

Description

Warm your cold hands in those cold winter blizzards. This portable warmer device can provide heat up to 113 degrees F and up to 10 hours. Compact and light weight keep it in your pocket or hold it in your hands. Powered by rechargeable Li-battery.
Patent: ZL 2008 2 0000530.6
Design patent: ZL 2008 3 0000335.9
Features and Functions
Approximately 7-10 hours of heating time
High and Low heat settings
Heat temperature range: 100-113 degrees F
Operating temp range: 14-113 degrees F
Charge time: approximately 5 hours
Li-batteries are rechargeable up to 500 times
Light indicator
AC charger or USB power
Specifications
Input voltage 5V-1A
Li-batteries 3.7V 2600mAh
Unit dimension- W x L x H 3.57L x 2.6W x 0.8H in
Package dimension- W x L x H 6 x 6.5 x 1.5 in
Net weight- unit only 3.175 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.