Zoro Homepage

Ultrasonic Aroma Diffuser & Humidifier with Ceramic Housing - Black

  • Mfr # TO130717

  • Zoro # G303712775


product price: $54.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO130717
Zoro #
G303712775
UPC #
654204662764
Country of Origin
China

Description

Relax and rejuvenate with this Ultrasonic Aroma Diffuser/Humidifier. Instantly create a relaxing and aromatherapeutic environment by adding a few drops of your favorite essential oil. Under this richly enhanced effect of aromatherapy, your nerves will be eased, mind will be calmed and skin moisturized.

Features
  • Color - Black
  • Aroma Diffuser
  • Humidifier
  • LED Mood Light
  • 100 ml Tank Capacity - Operates up to 3-4 hours continuously.
  • Auto Shut-Off - Unit automatically shuts off when water runs out.
  • Up to 250 sq. ft. Coverage
  • UL Listed AC Adapter
  • Easy-Change Ceramic Disc
  • The expected life span of the disc is approximately 3,000 hours.
Specification
  • Input voltage - DC 24 V / 0.5 A
  • Power - 12 W
  • Uses universal adapter - 100-240 V / 50-60 Hz
  • Water tank capacity - 100 ml
  • Housing material - Ceramic
  • Item Weight - 1.1 lbs.
  • Dimension - 4.9 Diameter x 5.28 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.