Zoro Homepage

Ultrasonic Humidifier with Fragrance Diffuser- Blue

  • Mfr # TO130638

  • Zoro # G303712980


product price: $63.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO130638
Zoro #
G303712980
UPC #
654204662269
Country of Origin
China

Description

Elegant design and whisper quite operation. Will help you breath easier and sleep more comfortably. Provides year-round relief from the drying effects of AC and Heater. High humidity output with stepless control dial. Feature dry protection and water refill indicator.
  • Cool mist (ultrasonic technology).
  • Fragrance diffuser.
  • Night light with independent switch.
  • High humidity output.
  • Silent operation.
  • Adjustable mist intensity.
  • Auto shut-off protection (ultrasonic generator only).
  • 2.3 liters tank capacity.
  • Designed for rooms up to 450 sq. ft.
  • ETL certified.
  • Input voltage: 120V / 60Hz.
  • Power consumption: 30W / 0.43A.
  • Water tank capacity: 2.3 liters.
  • Color: Blue.
  • Unit dimensions: 7.52 x 7.52 x 14.96H in.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.