
12V Wireless Battey and System Tester with Bluetooth 40 Compatible With Phoenix Series
Mfr # BT Mobile ProS
Zoro # G207837390
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Width
3.97 in
Storage Temperature Fahrenheit
-4°F to 158°F
Color
Black
Length
3.45 in
Battery Types
Regular Flooded, AGM, EFB, and GEL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT Mobile ProS
Zoro #
G207837390
UPC #
850028162378
Country of Origin
China
Dimensions
Width
3.97 in
Length
3.45 in
Depth
1.18 in
Details
Storage Temperature Fahrenheit
-4°F to 158°F
Color
Black
Battery Types
Regular Flooded, AGM, EFB, and GEL
Item Type
Battery Tester
Connectivity
Dual Bluetooth 3.0/4.0
Working Temperature Fahrenheit
-4°F to 140°F
Shape
Rectangular
Battery Range
100 to 2000 CCA
Battery Ratings
CCA, BCI, CA, MCA, JIS, DIN, and More
Description
- •Turns Your TOPDON Diagnostic Scan Tool Into a Battery Tester
- •Compatible to Phoenix Line of Diagnostic Scanners
- •3 LED Indicators
- •Battery, Cranking and Charging Tests
- •Tablet Compatibility
- •Ideal for Cars, Light Trucks, RVs, Motorcycles, ATVs, Boats, and More
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.