Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ArtiDiag Moto

  • Mfr # ADMOTO

  • Zoro # G316290031


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Length
8.9 in
Display Size
5 in LCD
RAM
2G
Display Resolution
1280 x 720
Operating System
Android 11.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADMOTO
Zoro #
G316290031
UPC #
810139302025
Country of Origin
China

Dimensions

Length
8.9 in
Display Size
5 in LCD
Width
5.3 in

Details

Item
Diagnostic Tool
RAM
2G
Display Resolution
1280 x 720
Operating System
Android 11.0
Processor
4-Core Processor, 1.5 GHz

Description

Designed for both passionate DIYers and technicians, TOPDON ArtiDiag Moto simplifies motorcycle diagnostics. It supports 15 leading brands, including BMW, Honda, Harley, etc, covering all systems to dive deep into motorcycles. You can keep the bike at peak performance through maintenance services, pinpoint issues accurately, and monitor real-time performance, all through a tablet. Enjoy one year of free software updates, ensuring your investment continues to deliver exceptional value.


  • 15 Leading Brands, One Scanner to Rule Them All From everyday Hondas and stylish Harleys to Premium BMWs and high-performance Ducatis, ArtiDiag Moto supports 15 popular motorcycle brands across America, Asia, and Europe. Whether itâ€TMs a cruiser, a sportbike, touring, or off-road, you can get precise diagnostics without the hassle of juggling multiple devices.
  • Keep Motorcycles Running Like New Regular maintenance is key to performance and longevity. The ArtiDiag Moto scanner simplifies maintenance tasks with essential services like oil reset, TPMS reset, BMS reset, and more. Ensure every bike receives the care it needs easily, accurately, and affordably.
  • Personalize Motorcycles, Enhance Riding Experience ArtiDiag Moto empowers you to customize your bikeâ€TMs features, from enabling/disabling features to personalizing OE settings according to your preference. Go beyond standard riding and tap into a motorcycleâ€TMs hidden capabilities.
  • Precise Calibration for Peak Efficiency Experience the difference that precise calibration makes to motorcycleâ€TMs performance and comfort. Advanced calibration tools like cruise control and idle speed adjustments, enable you to optimize the bikeâ€TMs responsiveness and improve overall ride quality.
  • Real-Time Component Test, Instant Fault Detection Donâ€TMt waste time guessing, you can use active tests to verify the functionality of your bikeâ€TMs components like brakes and throttle in real time. This reduces unnecessary part removal and disassembly, making troubleshooting faster and more precise.
  • Master the Bike, Own the Road Gain complete control over your motorcycle's health with comprehensive diagnostics across all systemsâ€"engine, ABS, suspension, infotainment, and more. Read and clear fault codes, and leverage live data to proactively identify and resolve potential issues before they escalate.
  • Effortless Connection with Detailed Guides This motorcycle scan tool features clear DLC location guidance and easy-to-follow connection instructions. With a complete set of adapter cables, you can quickly find the DLC port, connect the right cable, and diagnose straight out of the box.
  • Stay Up-to-Date with 1-Year Free Updates Enjoy one year of free software updates that bring you the latest diagnostic features, bug fixes, and compatibility enhancements. With ongoing enhancements, youâ€TMll stay prepared for new motorcycle models and evolving repair needs.
  • Simple, Stable, Ready to Go ArtiDiag Moto makes professional diagnostics effortless with its user-friendly design and reliable daily performance. Equipped with an intuitive interface and a secure wired connection, it streamlines motorcycle diagnostics while offering the added convenience of portability for on-the-go use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.