Portable Generator, 200 W Rated, 250 W Surge, 3.1 A A
- Mfr # H200
- Zoro # G707867170
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Generator Rated Watts
200 W
Surge Watts
250 W
Generator Amps
3.1 A
Outlets
Dual Pure Sinewave AC Outlets
Material
Plastic & Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H200
- Zoro #
- G707867170
- UPC #
- 850028162279
- Country of Origin
- China
Details
- Item
- Portable Generator
- Generator Rated Watts
- 200 W
- Surge Watts
- 250 W
- Generator Amps
- 3.1 A
- Outlets
- Dual Pure Sinewave AC Outlets
- Material
- Plastic & Metal
- Generator Voltage
- 100/240V AC/5V DC
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.