
PulseQ 5C RUS Has RFID reader mode
Mfr # EC001
Zoro # G707837395
product price: $577.99
/ea
Free Shipping & Returns
Key Features
Charging Station Level
Level 2
Voltage
240V
Cable Length
16.4 ft. Cable
Connector Type
SAE J1772 Plug
Material
PC & ASA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC001
Zoro #
G707837395
UPC #
850028162835
Country of Origin
China
Dimensions
Cable Length
16.4 ft. Cable
Details
Item
PulseQ 5C R_US (Has RFID reader mode)
Charging Station Level
Level 2
Voltage
240V
Connector Type
SAE J1772 Plug
Material
PC & ASA
Standards
UL Certified, Energy Star, NEMA Type 4 Rated
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.