Zoro Homepage

UltraDiag Moto

  • Mfr # UDMOTO

  • Zoro # G816290036


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Length
10.04 in
Camera Size
5 mega-pixel
Processor
4-core CPU
Display Size
8 in
RAM
2G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDMOTO
Zoro #
G816290036
UPC #
810139302018
Country of Origin
China

Dimensions

Length
10.04 in
Camera Size
5 mega-pixel
Display Size
8 in
Width
6.1 in

Details

Item
Diagnostic Tool
Processor
4-core CPU
RAM
2G
Display Resolution
1280 x 800
Operating System
Android 11.0

Description

TOPDON UltraDiag Moto is engineered for expert technicians who demand speed, accuracy, and versatility. Covering over 80 motorcycle brands-including Honda, Harley, BMW, and more, it delivers full-system scanning alongside advanced functions like bi-directional control, maintenance resets, and component adaptations. Wireless connectivity enhances mobility and efficiency, helping you streamline repairs, increase productivity, and stay ahead of the competition.


  • 80+ Brands, 1 Ultimate Solution, Maximized Profits UltraDiag Moto is designed to support diagnostics for over 80 motorcycle brands worldwide. From popular names like Harley-Davidson and Honda to rare or hard-to-find models, it equips you to service virtually any motorcycle that comes into your shop. With a complete set of adapters included, you can tackle a wide range of repairs with easeâ€"no need for additional tools or extra investment, making it easier to expand your service offerings and grow your business.
  • Complete Maintenance Suite, Top-Tier Motorcycle Care Effortlessly perform essential maintenance tasks such as oil resets, throttle matching, ABS bleeding, and more. By ensuring every motorcycle leaves your shop in top condition, youâ€TMll deliver consistent, high-quality service and position your workshop as the trusted destination for motorcycle maintenance.
  • Unlock Hidden Features, Match Customer Preferences Modern riders expect more than just repairsâ€"they want a motorcycle that fits their lifestyle. With UltraDiag Moto, you can enable or disable functions, adjust factory settings, and customize each bike to meet the riderâ€TMs preferences. Easily attract customers seeking personalized upgrades and stand out as a go-to shop for tailored motorcycle solutions.
  • Advanced Calibrations, Elevated Service Offerings Perform precise adjustments with advanced calibration tools for cruise control, idle speed, angle sensors, and more. Restore motorcycles to deliver smoother, safer ridesâ€"and differentiate your shop with services that go beyond standard repairs. (Special functions vary by motorcycleâ€TMs make, model and year.)
  • Pinpoint Issues Instantly and Speed Up Troubleshooting With bi-directional controls, you can activate vehicle components like fuel injectors, throttle valves, cooling fans, and more, observing real-time responses. This enables rapid fault identification, minimizes unnecessary part replacements, reduces labor costs, and ensures faster, more accurate repairs.
  • Scan Every System, Gain Full Control Over the Motorcycle With comprehensive full-system diagnostics, you can analyze every aspect of the motorcycle. From reading and clearing fault codes to monitoring live data for real-time performance or retrieving ECU information, the versatile functions eliminate the need for multiple tools, ensuring efficient and effective repairs.
  • Hassle-Free Setup, Start Diagnosing in Seconds No more wasting time searching for the DLC port or struggling with mismatched cables. With a detailed DLC location guide and clearly labeled adapter cables, you can quickly connect to the motorcycle and start diagnostics without any hassle.
  • Simplify Your Workflow with Wireless Freedom Designed to enhance mobility, UltraDiag Moto features Bluetooth connectivity, allowing you to move freely around the motorcycle. Access diagnostic data and run tests without being tied to one spot. Faster, more flexible, and hassle-freeâ€"efficiency starts with the right tools.
  • One Year of Free Updates, One Click to Excellence Enjoy a full year of free software updates, keeping your UltraDiag Moto compatible with the latest motorcycle models and enhanced diagnostic features. With one-click WiFi functionality, the upgrade process is seamless, enabling you to tackle repair challenges while maximizing your return on investment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.