Handhole Gasket, Series 180, Black Rubber, 3-1/4 in x 4-1/2 in x 9/16 in, Obround, PK 25
- Mfr # T180-3-1/4X4-1/2X9/16OB-PK25
- Zoro # G803505976
product price:
$
364.99
/pk of 25, $14.60/ea
Free Shipping & Returns
Key Features
Material
Proprietary Black Rubber Blend
Color
Black
Thickness
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T180-3-1/4X4-1/2X9/16OB-PK25
- Zoro #
- G803505976
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1/4 in
Details
- Material
- Proprietary Black Rubber Blend
- Color
- Black
Description
Topog-E(R) Series 180 Black Rubber Handhole Gasket, 3-1/4 in x 4-1/2 in x 9/16 in, 1/4 in thick, Obround, Package of (25) gaskets. Maximum Pressure/Temperature Rating 180 PSI (12 bar) for Steam up to 380°F (193°C); 200 PSI (14 bar) for water, condensate, air, etc. up to 300°F (150°C). Excellent resistance to Steam, Hot & Cold Water. Good resistance to Alcohols, Ketones, Phosphate esters, Silicone oils and greases, Dilute acids, Bases, Salts, Glycols, Ammonia, Selected refrigerants, Animal and vegetable fats, Water treatment chemicals when used in accordance with supplier’s guidelines. NOT RECOMMENDED FOR USE WITH high concentrations of aromatic hydrocarbons, chlorinated solvents or petroleum-based oils, fuels and lubricants. Applications include Steam & Hot water boilers, Water softeners, Hot water heaters, Steam humidifiers and cookers, Water purifiers and demineralizers, Refrigeration units, Liquid treatment vessels, Carbon absorption and filtering vessels, Dryer cans in paper mills, Water hydrants, Mixing tanks, Compressed air tanks, Various types of dryers, Air starters and receivers, Deaerators, Hatch covers, Water towers and columns, PVC reactor vessels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.