
Handhole Gasket, Series 180, Black Rubber, 7 in x 10 in x 1-1/2 in, Elliptical, PK 2
Mfr # T180-7X10X1-1/2E-PK2
Zoro # G803506119
product price: $109.95
/pk 2, $54.98/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
1/4 in
Material
Proprietary Black Rubber Blend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T180-7X10X1-1/2E-PK2
Zoro #
G803506119
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/4 in
Details
Color
Black
Material
Proprietary Black Rubber Blend
Description
Topog-E(R) Series 180 Black Rubber Handhole Gasket, 7 in x 10 in x 1-1/2 in, 1/4 in thick, Elliptical, Package of (2) gaskets. Maximum Pressure/Temperature Rating 180 PSI (12 bar) for Steam up to 380°F (193°C); 200 PSI (14 bar) for water, condensate, air, etc. up to 300°F (150°C). Excellent resistance to Steam, Hot & Cold Water. Good resistance to Alcohols, Ketones, Phosphate esters, Silicone oils and greases, Dilute acids, Bases, Salts, Glycols, Ammonia, Selected refrigerants, Animal and vegetable fats, Water treatment chemicals when used in accordance with supplier’s guidelines. NOT RECOMMENDED FOR USE WITH high concentrations of aromatic hydrocarbons, chlorinated solvents or petroleum-based oils, fuels and lubricants. Applications include Steam & Hot water boilers, Water softeners, Hot water heaters, Steam humidifiers and cookers, Water purifiers and demineralizers, Refrigeration units, Liquid treatment vessels, Carbon absorption and filtering vessels, Dryer cans in paper mills, Water hydrants, Mixing tanks, Compressed air tanks, Various types of dryers, Air starters and receivers, Deaerators, Hatch covers, Water towers and columns, PVC reactor vessels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.