Shop TOPOG-E
See all product information
Create Account
Handhole Gasket, Series 2000, Graphite, 2-3/4 in x 3-3/4 in x 1/2 in, Obround, PK 2
- Mfr # T2000-2-3/4X3-3/4X1/2OB-PK2
- Zoro # G003506018
product price:
$
79.95
/pk of 2, $39.98/ea
Key Features
Thickness
1/4 in
Material
Graphite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2000-2-3/4X3-3/4X1/2OB-PK2
- Zoro #
- G003506018
- UPC #
- -
- Country of Origin
- United States
- Material
- Graphite
Dimensions
- Thickness
- 1/4 in
Description
Topog-E(R) Series 2000 Graphite Handhole Gasket, 2-3/4 in x 3-3/4 in x 1/2 in, 1/4 in thick, Obround, Package of (2) gaskets. Maximum Pressure/Temperature Rating for Steam boilers up to 2,000 PSI (138 bar) and 636°F (336°C); In atmosphere up to 2,000 PSI (138 bar) and 850°F (454°C).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.