Manway Gasket, Series 2000, Graphite, 11 in x 15 in x 1-1/4 in, Elliptical, PK 2

  • Mfr # T2000-11X15X1-1/4E-PK2

  • Zoro # G803506058


product price:  $469.99
/pk 2, $235.00/ea
Free Shipping & Returns

Key Features

Material
Graphite
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2000-11X15X1-1/4E-PK2
Zoro #
G803506058
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4 in

Details

Material
Graphite

Description

Topog-E(R) Series 2000 Graphite Manway Gasket, 11 in x 15 in x 1-1/4 in, 1/4 in thick, Elliptical, Package of (2) gaskets. Maximum Pressure/Temperature Rating for Steam boilers up to 2,000 PSI (138 bar) and 636°F (336°C); In atmosphere up to 2,000 PSI (138 bar) and 850°F (454°C).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.