
1 in. Cardinal XtraLife ClearVue Non-Stick Locking Slant-D Ring Binder, Black
Mfr # 26301
Zoro # G810749431
product price: $34.55
/eaKey Features
Binder Sheet Capacity
270
Color
Black
Sheet Size
8 1/2in Width x 11in Length
Material
Polyolefin
Binder Features
Cold Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26301
Zoro #
G810749431
UPC #
523160203628
Country of Origin
China
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Height
11 5/8in
Width
1 5/8in
Binder Size Capacity
1in
Length
10 1/2in
Spine Size
1in
Details
Item
Presentation Binder
Binder Sheet Capacity
270
Color
Black
Material
Polyolefin
Binder Features
Cold Resistant
Number of Pockets
2
Number of Fasteners
3
Series
ClearVue
Fastener Location
Back-mounted
Fastener Type
D-Ring
Sheet Standard
Letter
Fastener Material
Metal
Pocket Location
Inside Front & Back
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.