11-3/4 x 8-1/4" Gray Business Notebook
Mfr # TOP25332
Zoro # G5677664
product price: $25.59
/eaKey Features
Sheet Size
8-1/4 in x 11-3/4 in
Paper Color
White
Number of Sheets
96
Recycled Content
0 %
Cover Color
Black, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOP25332
Zoro #
G5677664
UPC #
-
Country of Origin
Malaysia
Dimensions
Sheet Size
8-1/4 in x 11-3/4 in
Book Width
8.25"
Book-Spine Length
11.75"
Sheet Ruling Size
9/32"
Description
Notebook, Cover Color Black, Gray, Cover Material Geltex, Binding Wirebound, Binding Location Left, Backing Geltex, Total Number of Sheets 96, Sheet Size 8-1/4 in x 11-3/4 in, Rule College, Paper Color White, Paper Weight 20 lb, Pages Numbered Yes, Number of Carbon Sheets 0, Recycled Content 0 Percent
- Durable and stylish hard covers, gray spines and metallic accents.
- Quality double-wirebound books designed for durability and ease of use.
- Folds back or lays flat for easy writing.
- Contents Index Page and Useful Numbers for easy referencing.
- Labeling Box on each page to organize projects—by date, page number or project name.
- Heavyweight white paper.
- Perforated sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.