Zoro Homepage

4 x 8" Reporters Notebook, Pk12

  • Mfr # TOP8030

  • Zoro # G5723191


product price: $73.69
/pk 12, $6.14/ea

Key Features

Sheet Size
4 in x 8 in
Paper Color
White
Number of Sheets
70
Recycled Content
0 %
Cover Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP8030
Zoro #
G5723191
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
4 in x 8 in
Pad Length
8"
Sheet Ruling Size
11/32"
Pad-Spine Width
4"
Sheet Size (Bound-Side First)
4 x 8 in
Pocket-Sized Indicator
Yes

Description

TOPSTM Reporter's Notebooks are built for fast, on-the go note taking. These classic flip-top notebooks have double-sided, wide-ruled sheets. A sturdy cover and back provide firm support for writing while on the move.


  • TOPSTM Reporter's Notebooks are built for fast, on-the go note taking. These classic flip-top notebooks have double-sided, wide-ruled sheets. A sturdy cover and back provide firm support for writing while on the move.
  • Wide-ruled format fits large handwriting or shorthand.
  • Sturdy cover and back provide firm support for writing on the move.
  • Coil-lock wire binding.
  • Double-sided, wide-ruled sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.