Zoro Homepage

5 x 8" Colored Writing Pad, Pk12

  • Mfr # TOP63090

  • Zoro # G5500844


product price: $38.79
/pk 12, $3.23/ea

Key Features

Sheet Size
5 in x 8 in
Paper Color
Pastel Green
Number of Sheets
50
Recycled Content
0 %
Cover Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP63090
Zoro #
G5500844
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
5 in x 8 in
Sheet Ruling Size
1/4"
Pad Length
8"
Pad-Spine Width
5"

Details

Paper Color
Pastel Green
Number of Sheets
50
Recycled Content
0 %
Cover Color
Green
Backing
60 pt Chipboard
Binding Location
Top
Paper Weight
16 lb
Item
Notepad
Features
Pocket-Sized Indicator
Binding
Nonwirebound
Rule
Narrow
Number of Carbon Sheets
0
Total Number of Sheets
600
Pages Numbered
No
Number of Subjects/Sections
1
Sheet Rule/Format Type
Narrow Rule
Note-Rule Lines per Sheet
22
Weight
2.5 lbs
Sheet Basis Weight (lb)
16 lb Bond
Sheet Perforation Details
Letr-Trim® Perforation
Sheet-Ruling Color
Blue
Pad-Binding Type
Taped
Sheet Color
Pastel Green
Back-Cover Material
60-pt. Chipboard
Pad-Binding Edge
Top
Number of Section Dividers
0

Description

Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Chipboard, Total Number of Sheets 600, Sheet Size 5 in x 8 in, Rule Narrow, Paper Color Pastel Green, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.