5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stitched, 50 Pg, Pk12
Mfr # TOP63910
Zoro # G5487395
product price: $51.99
/pk 12, $4.33/eaKey Features
Sheet Size
5 in x 8 in
Paper Color
White
Number of Sheets
50
Recycled Content
0 %
Backing
60 pt Rigid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TOP63910
Zoro #
G5487395
UPC #
-
Country of Origin
Mexico
Dimensions
Sheet Size
5 in x 8 in
Pad-Spine Width
5"
Pad Length
8"
Sheet Ruling Size
1/4"
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Rigid, Total Number of Sheets 600, Sheet Size 5 in x 8 in, Rule Narrow, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
- These writing pads provide smooth, premium-weight paper so you can enjoy writing again.
- Durable bindings keep every page secure.
- An extra-strong back provides firm writing support so you can take notes anywhere, anytime.
- Letr-Trim® perforated sheets detach easily as needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.