Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 x 8" Ruled Perforated Pad, Pk12

  • Mfr # TOP7500

  • Zoro # G5685881


product price: $22.99
/pk 12, $1.92/ea

Key Features

Sheet Size
5 in x 8 in
Paper Color
White
Number of Sheets
50
Recycled Content
0 %
Backing
29 pt Chipboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP7500
Zoro #
G5685881
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
5 in x 8 in
Pad Length
8"
Pad-Spine Width
5"
Sheet Ruling Size
1/4"

Details

Paper Color
White
Number of Sheets
50
Recycled Content
0 %
Backing
29 pt Chipboard
Binding Location
Top
Paper Weight
16 lb
Item
Notepad
Features
Pocket-Sized Indicator
Binding
Nonwirebound
Rule
Narrow
Number of Carbon Sheets
0
Total Number of Sheets
600
Pages Numbered
No
Sheet-Ruling Color
Blue
Pad-Binding Type
Taped
Sheet Rule/Format Type
Narrow Rule
Sheet Color
White
Weight
2.256 lbs
Note-Rule Lines per Sheet
22
Number of Subjects/Sections
1
Sheet Perforation Details
Letr-Trim® Perforation
Pad-Binding Edge
Top
Sheet Basis Weight (lb)
15 lb Bond
Back-Cover Material
29-pt. Chipboard
Number of Section Dividers
0

Description

TOPS The Legal Pad Writing Pads offer the ultimate value in reliable everyday legal pads for home or office. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. Smooth perforated sheets detach easily for a tidy, organized notebook.

  • • Enjoy smooth writing paper in a reliable everyday writing pad.
  • • Perforated sheets detach easily to keep notes organized and up to date.
  • • Everyday legal pads for home or office.
  • • The classic format long preferred by attorneys and professionals gives you quick access to notes and lists.
  • TOPSTM The Legal Pad Writing Pads offer the ultimate value in reliable everyday legal pads for home or office. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. Smooth perforated sheets detach easily for a tidy, organized notebook.
  • Enjoy smooth writing paper in a reliable everyday writing pad.
  • Perforated sheets detach easily to keep notes organized and up to date.
  • Everyday legal pads for home or office.
  • The classic format long preferred by attorneys and professionals gives you quick access to notes and lists.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.