Zoro Homepage

6 x 9" Prism(TM) Steno Notebook, Pk4

  • Mfr # TOP80254

  • Zoro # G5786182


product price: $24.39
/pk 4, $6.10/ea

Key Features

Sheet Size
6 in x 9 in
Paper Color
Pink
Number of Sheets
80
Recycled Content
0 %
Cover Material
Chipboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP80254
Zoro #
G5786182
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
6 in x 9 in
Pad Length
9"
Pad-Spine Width
6"
Sheet Ruling Size
1/3"

Details

Paper Color
Pink
Number of Sheets
80
Recycled Content
0 %
Cover Color
Pink
Cover Material
Chipboard
Backing
40 pt Chipboard
Binding Location
Top
Paper Weight
15 lb
Item
Notebook
Features
Pocket-Sized Indicator
Binding
Wirebound
Rule
Gregg
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
320
Weight
1.826 lbs
Sheet Color
Pink
Columns per Sheet
2
Pad-Binding Type
Spiral Coil
Sheet-Ruling Color
Gray
Pad-Binding Details
Coil-Lock: Soft Cover
Back-Cover Material
40-pt. Chipboard
Sheet Rule/Format Type
Gregg Rule
Number of Subjects/Sections
1
Note-Rule Lines per Sheet
25
Sheet Basis Weight (lb)
15 lb Bond
Pad-Binding Edge
Top
Sheet Perforation Details
Letr-Trim® Perforation
Number of Section Dividers
0

Description

Notebook, Cover Color Pink, Cover Material Chipboard, Binding Wirebound, Binding Location Top, Backing 40 pt Chipboard, Total Number of Sheets 320, Sheet Size 6 in x 9 in, Rule Gregg, Paper Color Pink, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 4


  • TOPSTM PrismTM Steno Books come in soft colors to brighten up your writing routine. The classic flip-top format gives quick access to notes and lists. A sturdy back provides firm writing support. No-snag coil. Perforated sheets.
  • Brighten the office with these soft-colored stenos in cheerful shades; ideal for lists and notes.
  • No-snag coil resists catching on papers or clothing.
  • Micro-perforated pages detach easily to keep notes organized and neat.
  • Sturdy back provides firm writing support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.