Zoro Homepage

6 x 9" Prism(TM) Steno Notebook, Pk4

  • Mfr # TOP80274

  • Zoro # G5515413


product price: $26.75
/pk 4, $6.69/ea

Key Features

Sheet Size
6 in x 9 in
Paper Color
Gray
Number of Sheets
80
Recycled Content
0 %
Cover Material
Chipboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP80274
Zoro #
G5515413
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
6 in x 9 in
Sheet Ruling Size
1/3"
Pad Length
9"
Pad-Spine Width
6"

Description

Notebook, Cover Color Gray, Cover Material Chipboard, Binding Wirebound, Binding Location Top, Backing 40 pt Chipboard, Total Number of Sheets 320, Sheet Size 6 in x 9 in, Rule Gregg, Paper Color Gray, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 4


  • TOPSTM PrismTM Steno Books come in soft colors to brighten up your writing routine. The classic flip-top format gives quick access to notes and lists. A sturdy back provides firm writing support. No-snag coil. Perforated sheets.
  • Brighten the office with these soft-colored stenos in cheerful shades; ideal for lists and notes.
  • No-snag coil resists catching on papers or clothing.
  • Micro-perforated pages detach easily to keep notes organized and neat.
  • Sturdy back provides firm writing support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.