Zoro Homepage

6 x 9" Recycled Notebook

  • Mfr # TOP74688

  • Zoro # G2690740


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Sheet Size
6 in x 9 in
Paper Color
White
Number of Sheets
80
Recycled Content
100 %
Cover Material
SBS Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP74688
Zoro #
G2690740
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
6 in x 9 in
Pad Length
9"
Sheet Ruling Size
1/3"
Pad-Spine Width
6"

Details

Paper Color
White
Number of Sheets
80
Recycled Content
100 %
Cover Color
Brown
Cover Material
SBS Board
Backing
24 pt Chipboard
Binding Location
Top
Paper Weight
15 lb
Item
Notebook
Features
Pocket-Sized Indicator
Binding
Wirebound
Rule
Gregg
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
80
Pad-Binding Details
Coil-Lock: Soft Cover
Number of Subjects/Sections
1
Sheet Rule/Format Type
Gregg Rule
Weight
0.434 lbs
Sheet Color
White
Pad-Binding Edge
Top
Sheet Basis Weight (lb)
15 lb Bond
Pad-Binding Type
Spiral Coil
Back-Cover Material
24-pt. Chipboard
Columns per Sheet
2
Sheet-Ruling Color
Blue
Note-Rule Lines per Sheet
26

Description

Notebook, Cover Color Brown, Cover Material SBS Board, Binding Wirebound, Binding Location Top, Backing 24 pt Chipboard, Total Number of Sheets 80, Sheet Size 6 in x 9 in, Rule Gregg, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent


  • TOPSTM Second NatureĀ® Reporter's Notebooks have paper made from recycled fiber. These classic coat-pocket sized 4" x 8" books fit the palm for fast, on-the-go note taking. Books flip open to thick, double-sided sheets. A sturdy cover and back provide firm support for writing.
  • Paper made from recycled fiber.
  • Classic 4" x 8" reporter's notebooks fit the pocket and the palm.
  • Gregg line spacing and sturdy covers.
  • Ideal for fast, on-the-go note taking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.