63016 Prism Plus Colored Junior Legal Pads 5 x 8 Pastels Six 50-Sheet Pads/pk

  • Mfr # 63016
  • Zoro # G303894877
product price: 
$
40.15
/ea

Key Features

Sheet Size
5" x 8"
Paper Size Name
Jr.Legal
Paper Weight
16 lb
Features
Rigid
Total Number of Sheets
50
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63016
Zoro #
G303894877
UPC #
25932630163
Country of Origin
China

Dimensions

Sheet Size
5" x 8"
Paper Size Name
Jr.Legal

Details

Paper Weight
16 lb
Item
Notepad
Features
Rigid
Total Number of Sheets
50
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Front Lines Space
0.28"
Margin Left Space
1"
Sheet Standard
Jr.Legal
Sheet Color
Assorted

Description

  • This writing pad has pastel colored sheets and an extra heavy chipboard back.
  • Letr-Trim perforated sheets.
  • 50 sheets per pad.
  • Sheet Size: 5" x 8".
  • Ruling: Jr. Legal.
  • Number of Sheets per Pad [Nom]: 50.
  • Paper Color(s): Assorted Pastels.
  • Sheet Perforation: Letr-Trim.
  • Binding Edge: Top.
  • Punched/Unpunched: Unpunched.
  • Binding: Strip.
  • Lines Per Page [Nom]: 22.
  • Backing: 60 pt.
  • Backing: Chipboard.
  • Height [Nom]: 8".
  • Width [Nom]: 5".
  • Compliance Standards: SFI Certified.
  • Post-Consumer Recycled Content Percent [Nom]: 30 %.
  • Total Recycled Content Percent [Nom]: 100 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews