Shop TOPS
See all product information
Create Account
65361 Wirebound 3-Subject Notebook College Rule 11 x 8-1/2 White 120 Sheets/Pad
- Mfr # 65361
- Zoro # G603756165
product price:Â
$
29.15
/ea
Key Features
Sheet Size
8-1/2" x 11"
Number of Sheets
120
Cover Color
Blue, Black, Purple, Red, Green
Features
Divider, Perforated
Binding
Wire Bound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65361
- Zoro #
- G603756165
- UPC #
- 25932653612
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2" x 11"
- Height
- 1/4 in
- Width
- 8-1/2 in
- Length
- 11 in
Details
- Number of Sheets
- 120
- Cover Color
- Blue, Black, Purple, Red, Green
- Item
- Notebook
- Features
- Divider, Perforated
- Binding
- Wire Bound
- Sheet Standard
- Letter
Description
Bright white paper with light blue ruling make note-taking and studying easier. Coil-lock wire binding won’t snag clothing or scratch desktops. Letr-Trim perforated sheets for easy tear off. Durable card stock cover coated on one side. Three-hole punched to fit into any standard 3-ring binder. Each section separated by a plain divider. Pad Type: Notebook; Sheet Size: 11" x 8 1/2"; Ruling: College; Number of Sheets per Pad: 120.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.