Shop TOPS

7532 Punched Perforated Pads Legal Rule Letter Canary 12 50-Sheet Pads Pack

  • Mfr # 7532
  • Zoro # G803895039

product price: 
$
43.89
/ea

Key Features

Sheet Size
8 1/2" x 11 3/4"
Binding Location
Top
Paper Weight
16 lb
Features
Perforated
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7532
Zoro #
G803895039
UPC #
25932753213
Country of Origin
China
Binding Location
Top
Paper Weight
16 lb
Item
Notepad
Features
Perforated
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Color
Canary
Total Number of Sheets
50
Material
Leatherette
Binder Material
Leatherette
Margin Left Space
1.25"
Front Lines Space
0.34"
Binding Type
Double Stitched
Series
The Legal Pad
Sheet Color
Canary

Dimensions

Sheet Size
8 1/2" x 11 3/4"

Description

The Letr-Trim perforated-top pad has a chipboard back. Red margin rule. 50 sheets per pad.
  • Pad Type: Ruled.
  • Global Product Type: Paper Pads/Note Pads-Ruled.
  • Ruling: Legal.
  • Number of Sheets per Pad: 50.
  • Paper Weight: 16 lb.
  • Sheet Perforation: Letr-Trim.
  • Paper Color: Canary.
  • Binding: Strip.
  • Binding Edge: Top.
  • Punched/Unpunched: Unpunched.
  • Backing: Chipboard 30 pt.
  • Lines Per Page: 28.
  • Dimensions: 11"H x 8 1/2"W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.