Shop TOPS

75351 3-Hole Punched Perforated Pads Lgl Rule Ltr Canary 12 50-Sheet Pads/pk

  • Mfr # 75351
  • Zoro # G903894857

product price: 
$
96.59
/ea

Key Features

Sheet Size
8 1/2" x 11 3/4"
Binding Location
Top
Paper Weight
16 lb
Features
Punched
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
75351
Zoro #
G903894857
UPC #
25932753510
Country of Origin
United States
Binding Location
Top
Paper Weight
16 lb
Item
Notepad
Features
Punched
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Material
Leatherette
Color
Canary
Total Number of Sheets
50
Binding Type
Double Stitched
Front Lines Space
0.34"
Margin Left Space
1.25"
Binder Material
Leatherette
Sheet Color
Canary

Dimensions

Sheet Size
8 1/2" x 11 3/4"

Description

Economical pads provide an excellent place to record anything you find noteworthy.
  • Easy-tear Letr-Trim perforations ensure that individual sheets separate neatly.
  • Sturdy chipboard backing provides a good writing surface.
  • Sheet Size: 8 1/2" x 11 3/4".
  • Ruling: Legal.
  • Number of Sheets per Pad [Nom]: 50.
  • Paper Color(s): Canary.
  • Sheet Perforation: Letr-Trim.
  • Binding Edge: Side.
  • Punched/Unpunched: 3-Hole Side Punched.
  • Binding: Strip.
  • Lines Per Page [Nom]: 28.
  • Backing: Chipboard.
  • Backing: 28 pt.
  • Paper Pads/Note Pads Special Features: Three-Hole Side Punched.
  • Height [Nom]: 11".
  • Width [Nom]: 8 1/2".
  • Compliance Standards: SFI Certified.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.