8-1/2 x 11-3/4" Canary College Ruled Pad With Extra Stiff Back, 100 Pg

  • Mfr # TOP63383

  • Zoro # G2691057


product price: $13.15
/ea

Key Features

Sheet Size
8.5 x 11
Paper Color
Canary Yellow
Number of Sheets
100
Recycled Content
0 %
Cover Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP63383
Zoro #
G2691057
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Pad-Spine Width
8.5"
Pad Length
11.75"
Sheet Ruling Size
9/32"

Details

Paper Color
Canary Yellow
Number of Sheets
100
Recycled Content
0 %
Cover Color
Yellow
Backing
80-pt. Backboard
Binding Location
Top
Paper Weight
16 lb
Item
Notepad
Binding
Sewn
Rule
College
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
100
Sheet Perforation Details
Letr-Trim® Perforation
Note-Rule Lines per Sheet
34
Number of Subjects/Sections
1
Back-Cover Material
80-pt. Backboard
Sheet Rule/Format Type
Medium/College Rule
Pad-Binding Edge
Top
Sheet-Ruling Color
Blue
Weight
1.033 lbs
Pad-Binding Type
Sewn
Sheet Basis Weight (lb)
16 lb Bond
Pad-Binding Details
Double-Stitched
Hole-Punch Details
Side: 3-Hole
Sheet Color
Canary-Yellow
Number of Section Dividers
0
Color
Yellow

Description

Notepad, Binding Nonwirebound, Binding Location Top, Backing 80 pt Backboard, Total Number of Sheets 100, Sheet Size 8-1/2 in x 11-3/4 in, Rule College, Paper Color Canary, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent


  • Twice the sheets of standard writing pads.
  • Extra sturdy back for superior stability.
  • Heavyweight paper resists bleed-through.
  • Letr-Trim® perforation for clean and easy sheet removal.
  • Double-stitched top for added strength.
  • Three-hole punched.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.