8-1/2 x 11-3/4" Colored Writing Pad, Pk6
Mfr # TOP63116
Zoro # G5740235
product price: $31.79
/pk 6, $5.30/eaKey Features
Sheet Size
8.5 x 11
Paper Color
Blue, Orchid, Pink
Number of Sheets
50
Recycled Content
0 %
Cover Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOP63116
Zoro #
G5740235
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11
Sheet Ruling Size
11/32"
Pad Length
11.75"
Pad-Spine Width
8.5"
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Chipboard, Total Number of Sheets 300, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Paper Color Blue, Orchid, Pink, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 6
- TOPSTM PrismTM Writing Pads brighten the office with soft-colored papers in cheerful shades. This small portable size is ideal for quick notes and meetings. Sturdy backs provide firm writing support. Perforated sheets detach easily for a neat and tidy book.
- Writing pads brighten the office with soft-colored paper in cheerful shades.
- Your favorite ballpoints and gel pens glide on Prism paper made from entirely recycled fiber.
- Microperforated pages detach easily.
- Sturdy backs provide firm writing support.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.