Shop All Notebooks & Journals
Tops
8-1/2 x 11-3/4" Ruled Perforated Pad, Pk12
Mfr # TOP7533
Zoro # G5775795
original price:
$25.49
6% off
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 0 %
- Backing 28 pt Chipboard
Product Information
- Brand Tops
- MFR # TOP7533
- Zoro # G5775795
- UPC # 025932753312
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Sheet Ruling Size | 11/32" |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Details
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 28 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 19" x 12" x 3", Kraft, 25/Bundle (55VH50)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72365)
- BOSTITCH Konnect Stackable Desk Organizer, 4-Piece, White (KT2-BASEKIT2-BLK)
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18213)
- TOPS 5 x 8" Ruled Perforated Pad, Pk12 (TOP7500)
- TOPS 9-1/2 x 6" Wirebound Notebook, College Rule, 150 Pg (TOP65362)
- TOPS 6 x 9" Recycled Notebook (TOP74690)
- TOPS 11 x 8-1/2" Wirebound Notebook, College Rule, Blue, 100 Pg (TOP65161)
- TOPS 8 x 5" Single Subject Wirebound Notebook (TOP74108)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63016)
- UNIVERSAL Steno Books, Gregg Rule, 6 x 9, Green Tint, 80 Sheets, PK6 (UNV86920PK)
- Tops Notebooks & Journals