Shop TOPS
See all product information
Create Account
NOTEBOOK, VERSA, WIREBND, 6X9
- Mfr # 25635
- Zoro # G923364828
product price:Â
$
36.49
/ea
Key Features
Number of Sheets
60
Features
Repositionable, Pocket, Micro Perforated
Sheet Size
6 in x 9 in
Includes
(3) Divider, (105) Colored Stick-on Flag, (30) Stick-on Notes
Binding
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25635
- Zoro #
- G923364828
- UPC #
- 78787256354
- Country of Origin
- China
Dimensions
- Sheet Size
- 6 in x 9 in
Details
- Number of Sheets
- 60
- Features
- Repositionable, Pocket, Micro Perforated
- Includes
- (3) Divider, (105) Colored Stick-on Flag, (30) Stick-on Notes
- Item
- Notebook
- Binding
- Spiral
- Cover Color
- Navy
- Paper Weight
- 24 lb
Description
Completely customizable, 3 tabbed dividers to separate subjects or projects, Includes 60 repositionable, wide-ruled sheets, 105 stick-on flags are great for highlighting or flagging notes, 2 yellow stick-on task pads for lists and memos (30 sheets each)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.