Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-1/2 x 11-3/4" Ruled Project Planners, 70 Pg

  • Mfr # TOP63753

  • Zoro # G5519175


product price: $16.79
/ea

Key Features

Sheet Size
8.5 x 11
Paper Color
White
Number of Sheets
70
Cover Color
Black
Cover Material
Chipboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP63753
Zoro #
G5519175
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Pad Length
11.75"
Pad-Spine Width
8.5"
Sheet Ruling Size
9/32"
Sheet Height
11 3/4 in
Sheet Width
8 1/2 in

Details

Paper Color
White
Number of Sheets
70
Cover Color
Black
Cover Material
Chipboard
Item
Planner
Rule
Project-Management Format; Medium/College Rule
Format
Project/Meeting
Refillable
Not Refillable
Product Type
Planner
Pad-Binding Edge
Top
Sheet-Ruling Color
Blue
Pad-Binding Details
Coil-Lock
Sheet Perforation Details
Letr-Trim® Perforation
Number of Subjects/Sections
1
Sheet Color
White
Weight
0.9 lbs
Sheet Rule/Format Details
Project Planner Elements
Sheet Rule/Format Type
Project-Management Format; Medium/College Rule
Pad-Binding Type
Spiral Coil
Calendar Term
Undated
Date Format
Project
Number of Section Dividers
0
Color
White
Binding
Spiral Coil
Binding Location
Top

Description

Docket(r) Gold and Noteworks(r) Project Planners, Sheet Size 8-1/2 x 11-3/4 In., Rule Ruled, Number of Sheets 70, Paper Color White


  • Special note taking ruling features sections for prioritizing actions, comments and notes.
  • Numbered line format, front and back.
  • Top-bound for easy, fold-over planning and note taking.
  • Coil-lock wire binding.
  • Rigid paperboard cover.
  • Heavyweight chipboard back.
  • Letr-Trim® sheet perforation for clean tear-out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.