8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 100 Pg, Pk6

  • Mfr # TOP63437

  • Zoro # G5750132


product price:  $66.79
/pk 6, $11.13/ea

Key Features

Sheet Size
8.5 x 11
Paper Color
White
Number of Sheets
100
Recycled Content
0 %
Backing
60-pt. Paperboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP63437
Zoro #
G5750132
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Sheet Ruling Size
11/32"
Pad Length
11.75"
Pad-Spine Width
8.5"

Details

Paper Color
White
Number of Sheets
100
Recycled Content
0 %
Backing
60-pt. Paperboard
Binding Location
Top
Paper Weight
16 lb
Item
Notepad
Binding
Sewn
Rule
Wide/Legal Rule
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
600
Pad-Binding Details
Double-Stitched
Pad-Binding Edge
Top
Hole-Punch Details
Side: 3-Hole
Sheet Perforation Details
Letr-Trim® Perforation
Weight
5.4 lbs
Sheet Color
White
Number of Subjects/Sections
1
Sheet Basis Weight (lb)
16 lb Bond
Sheet-Ruling Color
Blue
Back-Cover Material
60-pt. Paperboard
Note-Rule Lines per Sheet
28
Pad-Binding Type
Sewn
Sheet Rule/Format Type
Wide/Legal Rule
Number of Section Dividers
0
Color
White

Description

Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Paperboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 6


  • These TOPSTM DocketTM Writing Pads have twice the sheets of ordinary writing pads to keep your pen moving longer, plus an extra-strong back for firm writing support. Micro-perforated sheets detach easily, leaving a clean edge.
  • Double the sheets of ordinary legal pads to keep your pen moving longer.
  • Extra-strong backs are 2x thicker than standard backs for firm writing support.
  • Dependable micro-perforated sheets retain your pages but still detach smoothly for a clean edge when you're ready.
  • 3-hole punched.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.