Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-1/2 x 11" Gummed Quadrille Pad, 50 Pg

  • Mfr # TOP33041

  • Zoro # G2691197


product price: $11.49
/ea

Key Features

Sheet Size
8.5 x 11
Paper Color
White
Number of Sheets
50
Recycled Content
0 %
Backing
30-pt. Chipboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP33041
Zoro #
G2691197
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Sheet Ruling Size
4 sq/in
Pad-Spine Width
8.5"
Pad Length
11"

Details

Paper Color
White
Number of Sheets
50
Recycled Content
0 %
Backing
30-pt. Chipboard
Binding Location
Top
Paper Weight
20 lb
Item
Notepad
Binding
Glued/Gummed
Rule
Quadrille Rule
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
50
Back-Cover Material
30-pt. Chipboard
Sheet-Ruling Color
Blue
Pad-Binding Edge
Top
Sheet Color
White
Sheet Basis Weight (lb)
20 lb Bond
Pad-Binding Type
Glued/Gummed
Weight
0.543 lbs
Note-Rule Lines per Sheet
44
Number of Subjects/Sections
1
Sheet Rule/Format Type
Quadrille Rule
Number of Section Dividers
0
Color
White

Description

Notepad, Binding Nonwirebound, Binding Location Top, Backing 30 pt Chipboard, Total Number of Sheets 50, Sheet Size 8-1/2 in x 11 in, Rule Quadrille, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent


  • TOPSTM Graph Pads offer precision ruling on premium-weight paper. This glue-top pad has graph-ruled sheets useful to students, artists, architects and engineers for scaled plans and specs, equations, notes and more.
  • Graph pads provide scale and structure for technical drawings.
  • Premium paper.
  • Essential for artists, architects, engineers and students.
  • Glue top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.