8-1/2" x 11" Legal Pad, White, Glue Top, PK12

  • Mfr # TOP7523

  • Zoro # G5485417


product price: $44.19
/pk 12, $3.68/ea

Key Features

Sheet Size
8-1/2 in x 11 in
Paper Color
White
Number of Sheets
50
Recycled Content
0 %
Cover Color
Glue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP7523
Zoro #
G5485417
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Pad-Spine Width
8.5"
Pad Length
11"
Sheet Ruling Size
11/32"

Details

Paper Color
White
Number of Sheets
50
Recycled Content
0 %
Cover Color
Glue
Backing
30 pt Chipboard
Binding Location
Top
Paper Weight
16 lb
Item
Notepad
Binding
Nonwirebound
Rule
Legal
Number of Carbon Sheets
0
Total Number of Sheets
600
Margin
Yes
Pages Numbered
No
Sheet-Ruling Color
Blue
Note-Rule Lines per Sheet
28
Pad-Binding Type
Glued/Gummed
Sheet Rule/Format Type
Wide/Legal Rule
Sheet Basis Weight (lb)
16 lb Bond
Sheet Perforation Details
Letr-Trim® Perforation
Back-Cover Material
30-pt. Chipboard
Number of Subjects/Sections
1
Weight
5 lbs
Pad-Binding Edge
Top
Sheet Color
White
Number of Section Dividers
0

Description

Notepad, Cover Color Glue, Binding Nonwirebound, Binding Location Top, Backing 30 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11 in, Rule Legal, Margin Yes, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12


  • Enjoy smooth writing paper in a reliable everyday writing pad.
  • Perforated sheets detach easily to keep notes organized and up to date.
  • Gum top.
  • The classic format gives you quick access to notes and lists.
  • Chipboard back.
  • High quality paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.